LOCKING PLIER, FLAT, LEVER, ¼ IN MAX JAW OPENING, 7 IN OVERALL L, 1¼ IN JAW L, PLAIN GRIP
LOCKING PLIER, FLAT, LEVER, ¼ IN MAX JAW OPENING, 7 IN OVERALL L, 1¼ IN JAW L, PLAIN GRIP
PETERSON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
7 inch (175 mm) Vise-Grip pinch-off tool. Jaw width 1/4 inch (6 mm). Throat depth 1 inch (25 mm). Pinches off and locks on tubing instantly. Specially designed for the refrigeration industry.
Technical Specs
Item Locking Pliers
Jaw Shape Flat
Handle Opening Type Lever
Maximum Jaw Opening 1/4 in
Includes Wire Cutter Wire Cutter Not Included
Tether Ready Tether Not Ready
Adjustment Mechanism Adjusting Screw
Jaw Thickness 1/4 in
Series Irwin Vise-Grip
Plier Type Locking Pliers
Handle Style Standard
Overall Length 7 in
Jaw Length 1 1/4 in
Grip Style Plain
Non-Sparking Non-Sparking
Finish Nickel-Plated
Plier Material Steel
Steel Type Alloy Steel
Country of Origin Taiwan
(subject to change)
Alternate Products
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$26.84
/ EACH