LOCKING PLIER, CURVED, LEVER, 1 IN MAX JAW OPENING, 4 IN OVERALL L, 1½ IN JAW L, PLAIN GRIP
LOCKING PLIER, CURVED, LEVER, 1 IN MAX JAW OPENING, 4 IN OVERALL L, 1½ IN JAW L, PLAIN GRIP
PETERSON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
4 inch Vise-Grip locking pliers with curved jaws and wire cutter. Range 0 to 15/16 inch. Used for cutting, tightening and clamping. Hardened tooth design grips from any angle. Adjusting screw gives exacting pressure and stays adjusted for repetitive use.
Technical Specs
Item Locking Pliers
Jaw Shape Curved
Handle Opening Type Lever
Maximum Jaw Opening 1 in
Includes Wire Cutter Wire Cutter Included
Tether Ready Tether Not Ready
Non-Sparking Non-Sparking
Finish Nickel-Plated
Plier Material Steel
Standards GGG-W-00649
Plier Type Locking Pliers
Handle Style Standard
Overall Length 4 in
Jaw Length 1 1/2 in
Grip Style Plain
Additional Tool Functions Wire Cutter
Adjustment Mechanism Adjusting Screw
Jaw Thickness 1/8 in
Series Irwin Vise-Grip
Steel Type Alloy Steel
Country of Origin Taiwan
(subject to change)
Alternate Products
PETERSON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$24.49
/ EACH