LOCKING PLIER, V, LEVER, 1⅛ IN MAX JAW OPENING, 10 IN OVERALL L, 1¼ IN JAW L, PLAIN GRIP
LOCKING PLIER, V, LEVER, 1⅛ IN MAX JAW OPENING, 10 IN OVERALL L, 1¼ IN JAW L, PLAIN GRIP
PETERSON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
10 inch Vise-Grip locking wrenches with wire cutter. Wrench size 5/8 to 1-1/8 inches. Jaws lock onto three sides of a Hex fastener. Tremendous force can be applied without damaging or slipping. Adjustable to over 16 standards and metric wrench sizes.
Technical Specs
Item Locking Pliers
Jaw Shape V
Handle Opening Type Lever
Maximum Jaw Opening 1 1/8 in
Includes Wire Cutter Wire Cutter Included
Tether Ready Tether Not Ready
Non-Sparking Non-Sparking
Finish Nickel-Plated
Plier Material Steel
Steel Type Alloy Steel
Plier Type Locking Pliers
Handle Style Standard
Overall Length 10 in
Jaw Length 1 1/4 in
Grip Style Plain
Additional Tool Functions Wire Cutter
Adjustment Mechanism Adjusting Screw
Jaw Thickness 5/8 in
Series Irwin Vise-Grip
Country of Origin China
(subject to change)
Alternate Products
PETERSON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$25.92
/ EACH
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$28.54
/ EACH