LOCKING PLIER, CURVED, LEVER, 2¼ IN MAX JAW OPENING, 6 IN OVERALL L, 1⅝ IN JAW L, 6 TO 8 IN
LOCKING PLIER, CURVED, LEVER, 2¼ IN MAX JAW OPENING, 6 IN OVERALL L, 1⅝ IN JAW L, 6 TO 8 IN
MILWAUKEE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This locking pliers has a length of 6 inch, plus it weighs 0.48 pounds. The handle has an ergonomic style/type. It meets the standards for ASME. In addition, it has a chrome-plated finish, plus it is non-sparking, and is tether ready. This locking pliers is designed for: clamping, gripping, wire cutter.
Technical Specs
Item Locking Pliers
Jaw Shape Curved
Handle Opening Type Lever
Maximum Jaw Opening 2 1/4 in
Includes Wire Cutter Wire Cutter Included
Additional Tool Functions Wire Cutter
Adjustment Mechanism Torque Lock(TM)
Finish Chrome-Plated
Plier Material Steel
Steel Type Alloy Steel
Plier Type Locking Pliers
Handle Style Ergonomic
Overall Length 6 in
Jaw Length 1 5/8 in
Tether Ready Tether Ready
Non-Sparking Non-Sparking
Application Clamping, Gripping
Jaw Thickness 1/2 in
Standards ASME
Weight 0.48 lb
Country of Origin Taiwan
(subject to change)