LOCKING PLIER, CURVED, LEVER, 2 IN MAX JAW OPENING, 6 IN OVERALL L, 1¾ IN JAW L, TETHER READY
LOCKING PLIER, CURVED, LEVER, 2 IN MAX JAW OPENING, 6 IN OVERALL L, 1¾ IN JAW L, TETHER READY
MILWAUKEE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This locking pliers has a length of 6 inch, plus it weighs 0.545 pounds. It meets the standards for CR-MO. In addition, it has a chrome-plated finish, plus it is non-sparking, and is tether ready with a deluxe cushion grip. This locking pliers is designed for: wire cutter.
Technical Specs
Item Locking Pliers
Jaw Shape Curved
Overall Length 6 in
Jaw Length 1 3/4 in
Grip Style Deluxe Cushion
Additional Tool Functions Wire Cutter
Adjustment Mechanism Torque Lock(TM)
Jaw Thickness 1/4 in
Standards CR-MO
Weight 0.545 lb
Plier Type Locking Pliers
Handle Opening Type Lever
Maximum Jaw Opening 2 in
Includes Wire Cutter Wire Cutter Included
Tether Ready Tether Ready
Non-Sparking Non-Sparking
Finish Chrome-Plated
Plier Material Steel
Steel Type Alloy Steel
Country of Origin Taiwan
(subject to change)
Alternate Products
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$21.01
/ EACH