!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LOCKING FLANGED INLET,MALE,NEMA,250V ACC

LOCKING FLANGED INLET,MALE,NEMA,250V ACC

WIRING DEVICE-KELLEMS

LOCKING FLANGED INLET,MALE,NEMA,250V ACC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LOCKING FLANGED INLET,MALE,NEMA,250V ACC

LOCKING FLANGED INLET,MALE,NEMA,250V ACC

WIRING DEVICE-KELLEMS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $93.59 / each

EHC: EHC :
Min Qty 4 = $374.36

Compliance and Restrictions

  • None

This product must be purchased in quantities of 4 or more. Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # HBLHBL8815C
  • Mfr. Model # HBL8815C
  • UNSPSC # 39121403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • ItemLocking Male Flgd Inlet Nema
  • Housing ColourWhite
  • Number of Blades2
  • PhaseSingle
  • Voltage Rating250V AC
  • Flange Diameter2.56 in
  • GroundingNon-Grounded
  • Housing MaterialNylon
  • Maximum Wire Size8 AWG
  • Overall Depth1.72 in
  • UL 94 Flammability RatingHB
  • Blade MaterialBrass
  • For LocationIndoor
  • IncludesMounting Screws
  • Maximum Operating Temperature167 Degrees F
  • Current Rating 20 A
  • NEMA Plug Configuration L2-20P
  • Number of Poles 2
  • Resistance Properties Impact Resistant
  • Wiring Style Standard
  • Flange Type Flanged
  • Horsepower Rating 2 hp
  • Includes Mounting Hardware Yes
  • Minimum Wire Size 16 AWG
  • Standards Federal Specification W-C-596, RoHS Compliant, UL 94/CSA C22.2 No. 0.17
  • Wire Connection Type Screw Terminals
  • For Environment Dry
  • Grade Federal Specification
  • Market Industrial
  • Minimum Operating Temperature -40 Degrees F
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list