!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FLANGED LOCKING RECEPTACLE, 250 V AC, GREY HOUSING, 2 POLES, -40 ° C TO 75 ° C, 1 PHASE, #16 TO #8 AWG

FLANGED LOCKING RECEPTACLE, 250 V AC, GREY HOUSING, 2 POLES, -40 ° C TO 75 ° C, 1 PHASE, #16 TO #8 AWG

HUBBELL

FLANGED LOCKING RECEPTACLE, 250 V AC, GREY HOUSING, 2 POLES, -40 ° C TO 75 ° C, 1 PHASE, #16 TO #8 AWG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLANGED LOCKING RECEPTACLE, 250 V AC, GREY HOUSING, 2 POLES, -40 ° C TO 75 ° C, 1 PHASE, #16 TO #8 AWG

FLANGED LOCKING RECEPTACLE, 250 V AC, GREY HOUSING, 2 POLES, -40 ° C TO 75 ° C, 1 PHASE, #16 TO #8 AWG

HUBBELL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $205.42 / EACH

EHC: EHC :
Min Qty 2 = $410.84

Compliance and Restrictions

  • None

This product must be purchased in quantities of 2 or more. Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # HBLHBL2626F
  • Mfr. Model # HBL2626F
  • UNSPSC # 39121406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Product Details

This flanged locking receptacle has two poles, is single phase, a voltage rating of 250V AC, and an operating temperature range of -40 Degrees C to 75 Degrees C. It has the following resistance properties: moisture resistance. This flanged locking receptacle meets the standards for CSA C22.2 No.42, Fed.Spec. W-C-596, UL 498. It is grey, and has #16 AWG minimum wire size to #8 AWG maximum wire size.

Technical Specs

  • ItemFlanged Locking Receptacle
  • Flange TypeFlanged
  • Housing MaterialNylon
  • Number of Poles2
  • PhaseSingle
  • Wire Connection TypeScrew Terminals
  • GroundingGrounded
  • Includes Mounting HardwareMounting Hardware Included
  • Resistance PropertiesMoisture Resistance
  • UL 94 Flammability RatingV-2
  • For LocationIndoor
  • Maximum Wire Size#8 AWG
  • Minimum Wire Size#16 AWG
  • Current Rating 30 A
  • Housing Colour Grey
  • NEMA Receptacle Configuration L6-30R
  • Number of Wires 3
  • Voltage Rating 250V AC
  • Contact Material Brass
  • Horsepower Rating 2 hp
  • IP Rating IP20
  • Standards Certified to CSA C22.2 No.42, Fed.Spec. W-C-596, Listed to UL 498
  • For Environment Dry
  • Maximum Operating Temperature 75 Degrees C
  • Minimum Operating Temperature -40 Degrees C

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list