!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LOCKING CORD ADAPTER, NEMA L5-20P, NEMA 5-15R, 12 AWG WIRE SIZE, 120V AC

LOCKING CORD ADAPTER, NEMA L5-20P, NEMA 5-15R, 12 AWG WIRE SIZE, 120V AC

APPROVED VENDOR

LOCKING CORD ADAPTER, NEMA L5-20P, NEMA 5-15R, 12 AWG WIRE SIZE, 120V AC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LOCKING CORD ADAPTER, NEMA L5-20P, NEMA 5-15R, 12 AWG WIRE SIZE, 120V AC

LOCKING CORD ADAPTER, NEMA L5-20P, NEMA 5-15R, 12 AWG WIRE SIZE, 120V AC

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $19.79 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EBP3KVJ6
  • Mfr. Model # 3KVJ6ID
  • UNSPSC # 26121636
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

This cord adapter is yellow. In addition, it meets the standards for UL/CUL. It has a cord that measures two feet. It also has NEMA L5-20P plug, plus 12 AWG wire.

Technical Specs

  • ItemCord Adapter
  • Max. Amps15 A
  • Plug ConfigurationNEMA L5-20P
  • Temp. Rating-40 Degrees to 140 Degrees F
  • Cord Length2 ft
  • Jacket MaterialPVC
  • Number of Outlets 3
  • Voltage 120V AC
  • Connector Type NEMA 5-15R
  • Wire Size 12 AWG
  • Colour Yellow
  • Standards UL/cUL
  • Country of Origin Indonesia (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list