!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WEDGE LOCK WASHER, FOR SCREW SIZE 9/16 IN, WEDGE LOCK, STAINLESS STEEL, PLAIN, GRADE 2, 4 PK

WEDGE LOCK WASHER, FOR SCREW SIZE 9/16 IN, WEDGE LOCK, STAINLESS STEEL, PLAIN, GRADE 2, 4 PK

NORD-LOCK

WEDGE LOCK WASHER, FOR SCREW SIZE 9/16 IN, WEDGE LOCK, STAINLESS STEEL, PLAIN, GRADE 2, 4 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WEDGE LOCK WASHER, FOR SCREW SIZE 9/16 IN, WEDGE LOCK, STAINLESS STEEL, PLAIN, GRADE 2, 4 PK

WEDGE LOCK WASHER, FOR SCREW SIZE 9/16 IN, WEDGE LOCK, STAINLESS STEEL, PLAIN, GRADE 2, 4 PK

NORD-LOCK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $57.59 / PACKAGE of 4

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GUS13K479
  • Mfr. Model # 1582
  • UNSPSC # 31161801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

This wedge lock washer is made of stainless steel and has a bright (uncoated) finish. Plus, it is silver-coloured and meets the standards for DIN 25201 dimensional standards. This wedge lock washer is designed for screws measuring 9/16 inch.

Technical Specs

  • ItemWedge Lock Washer
  • FinishBright (Uncoated)
  • For Screw Size9/16 in
  • Outside Diameter0.91 in
  • Assembly Thickness Tolerance+/-0.01 in
  • Dimensional StandardsDIN 25201
  • Rockwell HardnessC52
  • Lock Washer Type Wedge Lock
  • Material Stainless Steel
  • Inside Diameter 0.6 in
  • Assembly Thickness 0.13 in
  • Colour Silver
  • Material Grade/Class Not Graded
  • System of Measurement Metric
  • Country of Origin Sweden (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list