This lock ring pliers has a length of 10⅝ inch, plus it weighs 0.66 pounds. The handle is red. It features parallel jaws. In addition, it is non-sparking, with a plastisol standard cushion grip.
Technical Specs
ItemLock Ring Pliers
For Ring TypeInternal
Grip StyleStandard Cushion
Tip Angle0 Degrees
For Maximum Shaft Diameter1 1/4 in
Replaceable TipsNot Replaceable Tips
For Use WithSnap Rings
Handle ColourRed
Steel TypeCarbon Steel
Plier TypeLock Ring Pliers
Non-SparkingNon-Sparking
Overall Length10 5/8 in
For Minimum Shaft Diameter1/8 in
Jaw Opening TypeSpring Return
FeaturesParallel Jaws
Grip MaterialPlastisol
Plier MaterialSteel
Weight0.66 lb
Country of OriginUnited States
(subject to change)