!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LOCK JOINT PLIERS, V, PUSH BUTTON, 2 IN MAX JAW OPENING, 7¼ IN OVERALL L, 12 JAW POSITIONS

LOCK JOINT PLIERS, V, PUSH BUTTON, 2 IN MAX JAW OPENING, 7¼ IN OVERALL L, 12 JAW POSITIONS

PROTO

LOCK JOINT PLIERS, V, PUSH BUTTON, 2 IN MAX JAW OPENING, 7¼ IN OVERALL L, 12 JAW POSITIONS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LOCK JOINT PLIERS, V, PUSH BUTTON, 2 IN MAX JAW OPENING, 7¼ IN OVERALL L, 12 JAW POSITIONS

LOCK JOINT PLIERS, V, PUSH BUTTON, 2 IN MAX JAW OPENING, 7¼ IN OVERALL L, 12 JAW POSITIONS

PROTO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $135.20 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PRT262MG
  • Mfr. Model # J262MG
  • UNSPSC # 27112106
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Product Details

This lock joint pliers has a length of 7¼ inch, plus it weighs 0.44 pounds. It features 12 position notches, push button adjustment with safety lock and meets the standards for DIN ISO 8976. In addition, it has a satin finish, and is not tether ready with a PVC grip.

Technical Specs

  • ItemLock Joint Pliers
  • Adjustment MechanismPush Button
  • Jaw ShapeV
  • Maximum Jaw Opening2 in
  • Jaw Width7/8 in
  • Tether ReadyTether Not Ready
  • FinishSatin
  • Jaw Opening TypeManual
  • Plier MaterialSteel
  • Weight0.44 lb
  • Plier Type Tongue and Groove Pliers
  • Jaw Texture Serrated
  • Overall Length 7 1/4 in
  • Number of Jaw Positions 12
  • Jaw Length 1 7/8 in
  • Features 12 Position Notches, Push Button Adjustment with Safety Lock
  • Grip Material PVC
  • Jaw Thickness 1/4 in
  • Standards DIN ISO 8976
  • Product Type Lock Joint Plier
  • Country of Origin France (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list