!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PLIERS, LOCK JOINT, MULTI-GRIP, 9-27/32 X 19/64, FORGED ALLOY STEEL

PLIERS, LOCK JOINT, MULTI-GRIP, 9-27/32 X 19/64, FORGED ALLOY STEEL

PROTO

PLIERS, LOCK JOINT, MULTI-GRIP, 9-27/32 X 19/64, FORGED ALLOY STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PLIERS, LOCK JOINT, MULTI-GRIP, 9-27/32 X 19/64, FORGED ALLOY STEEL

PLIERS, LOCK JOINT, MULTI-GRIP, 9-27/32 X 19/64, FORGED ALLOY STEEL

PROTO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $149.16 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PRT260MG
  • Mfr. Model # J260MG
  • UNSPSC # 27112106
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Product Details

These multi-grip lock joint pliers feature a V-style jaw and push-button type adjustment. They have a long, slim nose for improved reach in confined spaces. These varnished pliers have PVC grips and are capable of 12 different jaw positions. Their jaw is 2-1/8 x 19/64 inches in measurement and has a maximum opening size of 2-1/4 inches. These pliers are 9-27/32 inches in length and are made of forged alloy steel.

Technical Specs

  • ItemLock Joint Pliers
  • Adjustment MechanismPush Button
  • Jaw ShapeV
  • Maximum Jaw Opening2 1/4 in
  • Jaw Width1 1/8 in
  • Tether ReadyTether Not Ready
  • FinishSatin
  • Jaw Opening TypeManual
  • Plier MaterialSteel
  • Weight0.76 lb
  • Plier Type Tongue and Groove Pliers
  • Jaw Texture Serrated
  • Overall Length 9 7/8 in
  • Number of Jaw Positions 12
  • Jaw Length 2 1/8 in
  • Features 12 Position Notches, Push Button Adjustment with Safety Lock
  • Grip Material PVC
  • Jaw Thickness 1/4 in
  • Standards DIN ISO 8976
  • Product Type Lock Joint Plier
  • Country of Origin France (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list