!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LOBBY BROOM AND DUST PAN, 37 IN BROOM HANDLE L, SYNTHETIC, BLUE BRISTLE

LOBBY BROOM AND DUST PAN, 37 IN BROOM HANDLE L, SYNTHETIC, BLUE BRISTLE

NOVUS PRODUCTS

LOBBY BROOM AND DUST PAN, 37 IN BROOM HANDLE L, SYNTHETIC, BLUE BRISTLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LOBBY BROOM AND DUST PAN, 37 IN BROOM HANDLE L, SYNTHETIC, BLUE BRISTLE

LOBBY BROOM AND DUST PAN, 37 IN BROOM HANDLE L, SYNTHETIC, BLUE BRISTLE

NOVUS PRODUCTS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $88.70 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4WLX9
  • Mfr. Model # SB9SET
  • UNSPSC # 47131604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.71 lbs

Product Details

This brooms and dust pan set is made of metal, is not colour coded, along with synthetic bristles, is resistant to chemicals, and has a standard threaded connection.

Technical Specs

  • ItemBrooms and Dust Pan Set
  • Broom Handle Length37 in
  • Bristle ColourBlue
  • Dust Pan Width12 in
  • Includes Dust Pan LidDust Pan Lid Not Included
  • Broom TypeLobby Broom
  • Colour Coding SystemNot Colour Coded
  • Broom Handle MaterialMetal
  • Broom Handle ColourYellow
  • Connection Thread TypeStandard
  • Dust Pan MaterialRubber
  • Tool Type Lobby Broom
  • Bristle Material Synthetic
  • Dust Pan Handle Length 33 in
  • Dust Pan Colour Blue
  • Block Material Plastic
  • Chemical Resistant Chemical Resistant
  • Broom Handle Diameter 1 in
  • Bristle Length 6 in
  • Overall Broom Length 39 in
  • Handle Connection Type Threaded
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list