!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LINEAR LED BULB, 4 FT L, T8, 14 W, 32 W EQUIVALENCY, 5000K, DIMMABLE

LINEAR LED BULB, 4 FT L, T8, 14 W, 32 W EQUIVALENCY, 5000K, DIMMABLE

PHILIPS

LINEAR LED BULB, 4 FT L, T8, 14 W, 32 W EQUIVALENCY, 5000K, DIMMABLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LINEAR LED BULB, 4 FT L, T8, 14 W, 32 W EQUIVALENCY, 5000K, DIMMABLE

LINEAR LED BULB, 4 FT L, T8, 14 W, 32 W EQUIVALENCY, 5000K, DIMMABLE

PHILIPS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $24.27 / EACH

EHC: EHC :
Min Qty 10 = $242.70

Compliance and Restrictions

  • Environmentally Preferable

This product must be purchased in multiples of 10. Please update the quantity to proceed with Checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # PHL470120
  • Mfr. Model # 470120
  • UNSPSC # 39101628
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.67 lbs

Product Details

This linear LED bulb meets the standards for DLC, RoHS compliance, and is UL listed. It also has 260 mAmps, voltage of 120 to 277V AC, 347V AC, 14 watts, a medium bi-pin (G13) bulb base, is not shatter resistant, 2,100 lumens, plus a rated life of 70,000 hours, and a five-year manufacturer's warranty.

Technical Specs

  • ItemLinear LED Bulb
  • Bulb HousingGlass
  • Bulb Designation14T8/COR/48-850/IF21/G/DIM 10/1
  • Colour Temperature5,000K
  • Lumens2,100 lm
  • Shatter-ResistantNo
  • Colour SelectableNo
  • Bulb UL TypeType A
  • StandardsDLC, RoHS Compliant, UL Listed
  • Overall Length47 1/4 in
  • Bulb Manufacturers Warranty Length5 yr
  • Bulb Power SourceRequires Separate Ballast
  • Dimming Type0 to 10V
  • Indoor/Outdoor UsageIndoor
  • Light ColourWhite
  • Amps260 mA
  • Lumen SelectableNo
  • Bulb Dia.1 1/8 in
  • Bulb Base Type Medium Bi-Pin (G13)
  • Bulb Shape T8
  • Colour Rendering Index 82
  • Incandescent Wattage Equivalency 32 W
  • Nominal Length 4 ft
  • Watts 14 W
  • Light Technology LED
  • Voltage 120 to 277V AC, 347V AC
  • Rough Service No
  • Bulb Finish Frosted
  • Bulb Minimum Starting Temperature -4 Degrees F
  • Bulb Start Type Instant or Rapid
  • Dimming Method Continuous Dimming
  • For Enclosed Fixtures No
  • Rated Life 70,000 hr
  • Maximum Operating Temperature 113 Degrees F
  • Lamp Wiring Double-End
  • Dimmable Yes

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Certification or Other Recognition: DesignLights Consortium (DLC)(R) Listed

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list