LOCKING PLUG, L7-20P, 277V AC, 20 A, 2 POLES, BLACK/WHITE, SCREW TERMINALS
LOCKING PLUG, L7-20P, 277V AC, 20 A, 2 POLES, BLACK/WHITE, SCREW TERMINALS
HUBBELL WIRING DEVICE-KELLEMS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This locking plug has two poles, is single phase, a voltage rating of 277V AC, and an operating temperature range of -40 Degrees C to 75 Degrees C. It has the following resistance properties: chemical resistant, impact resistant, plus it measures 2.26 inch L. This locking plug meets the standards for CSA, W-C-596, UL 498. It is black/white, and has 16 AWG minimum wire size to 8 AWG maximum wire size.
Technical Specs
Item Locking Plug
Current Rating 20 A
Housing Material Nylon
Number of Blades 3
Phase Single
Resistance Properties Chemical Resistant, Impact Resistant
Wire Connection Type Screw Terminals
Face Diameter 1.97 in
For Minimum Cable Diameter 0.36 in
Horsepower Rating 2 hp
Market Industrial
Standards CSA Certified C22.2 No. 42, Federal Specification W-C-596, UL 498
Blade Material Brass
For Environment Dry
Maximum Operating Temperature 75 Degrees C
Minimum Operating Temperature -40 Degrees C
Outside Diameter 2.26 in
Connection Orientation Straight
Housing Colour Black, White
NEMA Plug Configuration L7-20P
Number of Poles 2
Polarized Yes
Voltage Rating 277V AC
Wiring Style Standard
For Maximum Cable Diameter 0.93 in
Grounding Grounded
IP Rating IP20
Shrouded No
UL 94 Flammability Rating HB
Body Length 2.26 in
For Location Indoor
Maximum Wire Size 8 AWG
Minimum Wire Size 16 AWG
Overall Length 2.26 in
Country of Origin United States
(subject to change)
Related Products
HUBBELL WIRING DEVICE-KELLEMS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$46.68
/ each
HUBBELL WIRING DEVICE-KELLEMS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$90.99
/ each
HUBBELL WIRING DEVICE-KELLEMS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$93.72
/ each