LOCKING CONNECTOR, L7-15R, 15 A, 277V AC, 2 POLES, BLACK/WHITE, SCREW TERMINALS
LOCKING CONNECTOR, L7-15R, 15 A, 277V AC, 2 POLES, BLACK/WHITE, SCREW TERMINALS
HUBBELL WIRING DEVICE-KELLEMS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This locking connector has two poles, is single phase, a voltage rating of 277V AC, and an operating temperature range of -40 Degrees C to 75 Degrees C. It has the following resistance properties: chemical resistant, impact resistant, plus it measures 1.53 inch L. This locking connector meets the standards for CSA, W-C-596, UL. It is black/white, and has 18 AWG minimum wire size to 10 AWG maximum wire size.
Technical Specs
Item Locking Connector
Current Rating 15 A
Housing Material Nylon
NEMA Receptacle Configuration L7-15R
Number of Wires 3
Resistance Properties Chemical Resistant, Impact Resistant
Voltage Rating 277V AC
Wiring Style Standard
Contact Material Brass
For Minimum Cable Diameter 0.23 in
Horsepower Rating 2 hp
Midget Locking No
UL 94 Flammability Rating HB
For Location Indoor
Maximum Wire Size 10 AWG
Minimum Wire Size 18 AWG
Overall Length 1.53 in
Connection Orientation Straight
Housing Colour Black, White
IP Rating IP20
Number of Poles 2
Phase Single
Shrouded No
Wire Connection Type Screw Terminals
Cap Type No Cap or Cover
For Maximum Cable Diameter 0.72 in
Grounding Grounded
Market Industrial
Standards CSA Certified C22.2 No. 42, Federal Specification W-C-596, UL 498
For Environment Dry
Maximum Operating Temperature 75 Degrees C
Minimum Operating Temperature -40 Degrees C
Outside Diameter 1.527 in
Power Indicating Light No
Country of Origin United States
(subject to change)
Related Products
HUBBELL WIRING DEVICE-KELLEMS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$32.87
/ EACH
HUBBELL WIRING DEVICE-KELLEMS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$40.18
/ EACH
HUBBELL WIRING DEVICE-KELLEMS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$4.44
/ EACH
HUBBELL WIRING DEVICE-KELLEMS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$51.60
/ EACH