!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LIQ HAND SANI FF 70ALC 118ML

LIQ HAND SANI FF 70ALC 118ML

WALTER SURFACE TECHNOLOGIES

LIQ HAND SANI FF 70ALC 118ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
LIQ HAND SANI FF 70ALC 118ML

LIQ HAND SANI FF 70ALC 118ML

WALTER SURFACE TECHNOLOGIES

Clearance Price :
$3.01 / EACH

Your Price : $4.01 / EACH

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WLT53K321
  • Mfr. Model # 53K321
  • UNSPSC # 53131626
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.264 lbs

Technical Specs

  • Hygiene Product GroupingHand Sanitizer
  • Requires DispenserNo
  • Hygiene FormLiquid
  • Hygiene PropertiesAntibacterial, Moisturizing
  • FormulaAlcohol
  • Uses DispenserOptional
  • Item70% Alcohol Liquid Hand Sanitizer
  • Hygiene Series None
  • Packaging Type Spray Bottle
  • Size 118ml
  • Fragrance Fragrance Free
  • Package Configuration Pack of 24
  • Features Liquid 70% alcohol solution with no fragrance: Best Quality Odorless Food & Pharmaceutical (USP) Grade Alcohol: Non sticky and leaves no residue: Kills harmful germs and bacteria: With moisturizer and Vitamin E: Made in Canada:
  • Ligature Resistant No
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • Environmentally Preferable

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list