LINOLEUM KNIFE, STRAIGHT, 4 1/2 IN BLADE PROJECTION L, 7 1/2 IN OVERALL L, COPPER NICKEL
LINOLEUM KNIFE, STRAIGHT, 4 1/2 IN BLADE PROJECTION L, 7 1/2 IN OVERALL L, COPPER NICKEL
AMPCO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This linoleum knife has a width of 2½ inch, and a length of 7½ inch. The wood handle is three inches long, is wood with an ergonomic style/type. It features corrosion-resistance, non-magnetic, non-sparking. In addition, it is made of copper nickel, and is not tether ready. This linoleum knife is designed for: multipurpose use, linoleum, vinyl and one blade.
Technical Specs
Item Linoleum Knife
Blade Material Copper Nickel
Blade Edge Type Straight
Handle Colour Wood
Handle Material Wood
Knife Type Long Knife
Number of Blades Included 1
Overall Length 7 1/2 in
Overall Width 2 1/2 in
Manufacturer Model Number of Included Blade K-40
Blade Projection Length 4 1/2 in
Blade Change Method Non-Changeable
Blade Type Curved
Features Corrosion-Resistant, Non-Magnetic, Non-Sparking
Handle Length 3 in
Handle Style Ergonomic
Material Application Linoleum, Vinyl
Number of Cutting Edges 1
Overall Thickness 1 13/100 in
Tether Ready Not Tether Ready
Includes Pocket Clip Pocket Clip Not Included
Application Multipurpose
Country of Origin United States
(subject to change)