!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HARD HAT LINER WITH NAPE AND HOOD, COTTON, BLUE, UNIVERSAL, HOOK-AND-LOOP

HARD HAT LINER WITH NAPE AND HOOD, COTTON, BLUE, UNIVERSAL, HOOK-AND-LOOP

CONDOR

HARD HAT LINER WITH NAPE AND HOOD, COTTON, BLUE, UNIVERSAL, HOOK-AND-LOOP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HARD HAT LINER WITH NAPE AND HOOD, COTTON, BLUE, UNIVERSAL, HOOK-AND-LOOP

HARD HAT LINER WITH NAPE AND HOOD, COTTON, BLUE, UNIVERSAL, HOOK-AND-LOOP

CONDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $22.09 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CDR3BB64
  • Mfr. Model # 3BB64
  • UNSPSC # 46181701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

This reusable three-layer hard hat liner with nape and hood has a universal size and comes in blue. The liner is made of cotton and has hook-and-loop adjustment. It covers the ears, head, and neck.

Technical Specs

  • ItemHard Hat Pad
  • Outer MaterialCotton
  • Adjustment TypeHook-and-Loop
  • Lining Material100% Cotton
  • SizeUniversal
  • Attachment TypeHook-and-Loop
  • Includes Neck ShadeNo
  • Additional FeaturesExtended Neck Coverage
  • Garment Type Hard Hat Liner
  • Areas Covered Ears, Head, Neck
  • Outer Colour Blue
  • Number of Layers 3
  • Closure Type Hook-and-Loop
  • Reusability Reusable
  • Standards US CFR 16 Part 1610
  • Material Cotton
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list