TRASH BAGS, 60 GALLON CAPACITY, 38 IN OVERALL W, 58 IN OVERALL H, 0.7 MIL THICK, 100 PK
TRASH BAGS, 60 GALLON CAPACITY, 38 IN OVERALL W, 58 IN OVERALL H, 0.7 MIL THICK, 100 PK
ABILITY ONE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This clear trash bag is made of LLDPE, along with having a 0.7 mil thickness. This trash bag has a 60-gallon capacity.
Technical Specs
- ItemTrash Bag
- Width38 in
- Thickness0.7 mil
- Max. Load40 lb
- Bag Closure TypeNone
- Bottom Seal TypeStar
- Bags per Roll100
- ScentFragrance Free
- Capacity 60 gal
- Height 58 in
- Colour Clear
- Garbage Bag Material LLDPE
- Package Configuration Flat Pack
- % Recycled Content 0%
- Rolls per Package 1
- Country of Origin United States
(subject to change)
Alternate Products
-
GRAINGER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$114.26
/ PKG
-
GRAINGER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$110.16
/ PKG
-
GRAINGER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$145.94
/ PKG
-
GRAINGER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$69.03
/ PKG
-
GRAINGER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$68.12
/ PKG
-
GRAINGER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$72.67
/ PKG