TRASH BAGS, 45 GALLON CAPACITY, 40 IN OVERALL W, 48 IN OVERALL H, 12 MICRON THICK, 250 PK
TRASH BAGS, 45 GALLON CAPACITY, 40 IN OVERALL W, 48 IN OVERALL H, 12 MICRON THICK, 250 PK
ABILITY ONE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This clear trash bag is made of HDPE, along with a 12 micron thickness. This trash bag has a 45-gallon capacity.
Technical Specs
- ItemTrash Bag
- Width40 in
- Thickness12 micron
- Max. Load55 lb
- Bag Closure TypeNone
- Bottom Seal TypeStar
- Bags per Roll25
- Bags per Package25
- Capacity 45 gal
- Height 48 in
- Colour Clear
- Garbage Bag Material HDPE
- Package Configuration Coreless Roll
- % Recycled Content 0%
- Rolls per Package 10
- Scent Fragrance Free
- Country of Origin United States
(subject to change)
Alternate Products
-
GRAINGER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$110.84
/ PKG
-
GRAINGER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$84.20
/ PKG
-
GRAINGER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$85.36
/ PKG
-
GRAINGER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$70.79
/ PKG