!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LINER,40 TO 45 GAL.,GRY,PK100

LINER,40 TO 45 GAL.,GRY,PK100

GRAINGER

LINER,40 TO 45 GAL.,GRY,PK100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LINER,40 TO 45 GAL.,GRY,PK100

LINER,40 TO 45 GAL.,GRY,PK100

GRAINGER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $131.36 / PACKAGE of 100

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4YPA5
  • Mfr. Model # 4YPA5
  • UNSPSC # 47121701
  • CATALOGUE PAGE # 795
  • Shipping Weight 18.59 lbs

Product Details

TRASH BAGS, 45 GALLON CAPACITY, 40 IN OVERALL W, 46 IN OVERALL H, 1.5 MIL THICK, 100 PK

Technical Specs

  • Capacity45 gal
  • % Recycled Content0%
  • ColourGray
  • Width40 in
  • Max. Load90 lb
  • ScentUnscented
  • Package ConfigurationCoreless Roll
  • Rolls per Package5
  • ApplicationContractor, Food Service, Hospital, Landscaping, Office, Super Heavy Weight
  • Garbage Bag Material LLDPE
  • Thickness 1.5 mil
  • Bag Closure Type None
  • Height 46 in
  • Bottom Seal Type Star
  • Legend No Legend
  • Bags per Roll 20
  • Item Trash Bags
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms