!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LINEMAN'S PLIERS, HIGH LEVERAGE, FISH TAPE, OVERALL 9 IN L, JAW 1 7/16 IN L, RUBBER

LINEMAN'S PLIERS, HIGH LEVERAGE, FISH TAPE, OVERALL 9 IN L, JAW 1 7/16 IN L, RUBBER

MILWAUKEE

LINEMAN'S PLIERS, HIGH LEVERAGE, FISH TAPE, OVERALL 9 IN L, JAW 1 7/16 IN L, RUBBER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LINEMAN'S PLIERS, HIGH LEVERAGE, FISH TAPE, OVERALL 9 IN L, JAW 1 7/16 IN L, RUBBER

LINEMAN'S PLIERS, HIGH LEVERAGE, FISH TAPE, OVERALL 9 IN L, JAW 1 7/16 IN L, RUBBER

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $57.40 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL48-22-6500
  • Mfr. Model # 48-22-6500
  • UNSPSC # 27112106
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.1 lbs

Product Details

These high-leverage lineman's pliers feature a fish tape puller and offer maximum leverage for easier cuts. With an overall length of nine inches, these pliers have a jaw length of 1 7/16 inches. These pliers have a rubber handle for grip.

Technical Specs

  • ItemLinemans Plier
  • Tether ReadyNo
  • Overall Length9 in
  • Jaw Width1 3/4 in
  • Handle StyleDipped
  • Non-SparkingNo
  • Blade MaterialIron Carbide
  • FeaturesCrimps Insulated And Non-Insulated Terminals, Cross-Hatched Knurled Jaw Assists With Grip Strength, Cuts ACSR, Most Hardened Wire, Screws, Nails, And Most Common Jobsite Materials, Forged Strength, High Leverage Lineman's Pliers With Crimper, Induction Hardened Cutting Blades, Limited Lifetime Warranty, Rust Protection
  • For Wire/Cable TypeACSR, Hard Wire, Soft Wire
  • Maximum Jaw Opening1 11/25 in
  • Steel TypeCarbon Steel
  • Insulated No
  • Plier Type Lineman's Pliers
  • Jaw Length 1 7/8 in
  • Jaw Thickness 5/8 in
  • Additional Tool Functions Cable Cutter, Fish Tape Puller, Nail Cutter, Screw Cutter, Wire Crimper, Wire Cutter
  • High Leverage Yes
  • Connectors Crimped Terminals
  • Finish Red/Silver
  • Jaw Opening Type Manual
  • Plier Material Steel
  • Weight 1.1 lb

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list