!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
IRONWORKER'S PLIERS, FLAT, 9¼ IN OVERALL L, 1¼ IN JAW L, 1⅛ IN JAW W, 1¼ IN JAW THICK

IRONWORKER'S PLIERS, FLAT, 9¼ IN OVERALL L, 1¼ IN JAW L, 1⅛ IN JAW W, 1¼ IN JAW THICK

KLEIN TOOLS

IRONWORKER'S PLIERS, FLAT, 9¼ IN OVERALL L, 1¼ IN JAW L, 1⅛ IN JAW W, 1¼ IN JAW THICK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
IRONWORKER'S PLIERS, FLAT, 9¼ IN OVERALL L, 1¼ IN JAW L, 1⅛ IN JAW W, 1¼ IN JAW THICK

IRONWORKER'S PLIERS, FLAT, 9¼ IN OVERALL L, 1¼ IN JAW L, 1⅛ IN JAW W, 1¼ IN JAW THICK

KLEIN TOOLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $94.57 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KLND201-7CSTA
  • Mfr. Model # D201-7CSTA
  • UNSPSC # 27112106
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.76 lbs

Technical Specs

  • ItemIron Worker's Pliers
  • Includes Voltage Detection ModuleVoltage Detection Module Not Included
  • Plier TypeIronworker's Pliers
  • Jaw ShapeFlat
  • Jaw Width1 1/8 in
  • Additional Tool FunctionsWire Cutter
  • ESD-SafeNot ESD Safe
  • Cutter Length5/8 in
  • For Wire/Cable TypeRebar Tie Wire
  • Handle ColourRed
  • Nose ShapeSquare
  • Weight12 oz
  • Insulated Not Insulated
  • Tether Ready Tether Not Ready
  • Overall Length 9 1/4 in
  • Jaw Length 1 1/4 in
  • Jaw Thickness 1 1/4 in
  • Non-Sparking Non-Sparking
  • High Leverage Not High Leverage
  • Features Aggressive Knurl with Deep Channels to Provide a Strong Grip for Easier Twisting and Pulling, Exclusive Handle Tempering Absorbs the "Snap" When Cutting Wire, Hook-Bend in the Handle Provides Added Grip and Leverage, Hot-Riveted Joint for Smooth Action and No Handle Wobble, Side-Cutting Knives at Hinge
  • Grip Style Standard Cushion
  • Jaw Opening Type Spring Return
  • Plier Material Steel
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list