!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LINEMANS PLIER,9 IN L,COMFORT GRIP

LINEMANS PLIER,9 IN L,COMFORT GRIP

MILWAUKEE

LINEMANS PLIER,9 IN L,COMFORT GRIP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LINEMANS PLIER,9 IN L,COMFORT GRIP

LINEMANS PLIER,9 IN L,COMFORT GRIP

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $79.34 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MTLMT550
  • Mfr. Model # MT550
  • UNSPSC # 27112106
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.14 lbs

Technical Specs

  • ItemLinemans Plier
  • Includes Voltage Detection ModuleNo
  • Plier TypeLineman's Pliers
  • Jaw ShapeFlat
  • Jaw Width1-1/4 in
  • Handle StyleComfort Grip
  • Non-SparkingNo
  • High LeverageYes
  • Cutter Length3/4 in
  • FinishCoated
  • Grip MaterialThermoplastic Vulcanizates, Polypropylene
  • Handle ColourMulticolored
  • Jaw Opening TypeManual
  • Joint TypeBox
  • Maximum Wire Cutting Diameter0.8 in
  • Plier MaterialSteel
  • Steel TypePress-Forged Steel
  • Tip Width21/64 in
  • Insulated No
  • Tether Ready Yes
  • Overall Length 9 in
  • Jaw Length 1-7/8 in
  • Jaw Thickness 5/8 in
  • Additional Tool Functions Bolt Cutter, Crimper, Fish Tape Puller
  • ESD-Safe No
  • Blade Material Steel
  • Features Available in Comfort and Dipped Grip Handles, Fish Tape Puller, Lifetime Guarantee, Long Life Laser Hardened Edge and Teeth, Reaming Head for 1/2 in to 1 in Conduit, Smoothest Open and Close
  • For Wire/Cable Type ACSR, Hard Wire, Soft Wire
  • Grip Style Deluxe Cushion
  • Includes Adjustable Stop No
  • Jaw Texture Serrated
  • Maximum Jaw Opening 1-25/64 in
  • Nose Shape New England
  • Rear Jaw No
  • Tip Thickness 3/5 in
  • Weight 1.02 oz

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list