LINEMANS PLIER, 8 IN OVERALL L, 1 3/4 IN JAW L, 1 IN JAW W, 1/4 IN JAW THICK
LINEMANS PLIER, 8 IN OVERALL L, 1 3/4 IN JAW L, 1 IN JAW W, 1/4 IN JAW THICK
CHANNELLOCK
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
360°
Product Details
This lineman's pliers has a length of 8 inches and is not insulated. The handle has an ergonomic style/type. It features crosshatch jaws, e-series, xtreme leverage technology, high-carbon c1080 steel, electronic co and more and meets the standards for ASME B107. In addition, it is non-sparking, and is not tether ready.
Technical Specs
Item Lineman's Pliers
Tether Ready Not Tether Ready
Overall Length 8 in
Jaw Width 1 in
Handle Style Ergonomic
High Leverage Not High Leverage
Features Crosshatch Jaws, E-Series, Xtreme Leverage Technology, High-Carbon C1080 Steel, Electronic Coating for Rust Prevention, Laser Heat-Treated Cutting Edges, Precision Machined Knife and Anvil Style Cutting Edges
Plier Material Steel
Steel Type High Carbon Steel
Insulated Not Insulated
Plier Type Lineman's Pliers
Jaw Length 1 3/4 in
Jaw Thickness 1/4 in
Non-Sparking Not Non-Sparking
Cutter Length 3/4 in
Jaw Opening Type Manual
Standards ASME B107
Country of Origin United States
(subject to change)