!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LINEMAN PLIER PULLER AND CRIMPER

LINEMAN PLIER PULLER AND CRIMPER

KNIPEX

LINEMAN PLIER PULLER AND CRIMPER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LINEMAN PLIER PULLER AND CRIMPER

LINEMAN PLIER PULLER AND CRIMPER

KNIPEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $107.43 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # KPX0911-240
  • Mfr. Model # 0911-240
  • UNSPSC # 27112145
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.04 lbs

Technical Specs

  • ItemLinesman Plier Puller and Crimper,W/Tape
  • Overall Length9 1/2"
  • High LeverageYes
  • FeaturesAdditional Serrated Gripping Zone Below the Articulated Joint for Powerful Leverage, Effective Cross-Hatched Knurled Gripping Zone" the Jaws - for Strong Gripping and Pulling, Ergonomically Optimized Handle Shape for Firm Contact to the Hand and Fatigue Reducing Operation, Heavy Duty, High Transmission Ratio for Easy Cutting, With Cutting Edges for Soft and Hard
  • For Wire/Cable TypeHard Wire, Medium-Hard Wire
  • Grip StyleKnurled
  • Nose ShapeNew England
  • Steel TypeVanadium Steel
  • Weight0.959 lb
  • Plier Type Lineman's Pliers
  • Additional Tool Functions Fish Tape Puller, Wire Crimper, Wire Cutter
  • Cutting Capacities 1/8" (Hard Wire), 3/16" (Medium-Hard Wire)
  • Finish Black Atramentized
  • Grip Material Plastic
  • Jaw Texture Serrated
  • Plier Material Steel
  • Surface Hardness 64 HRC

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list