!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GLOVES, IMPACT-RESIST, TOUCHSCREEN, INSULATED, S/7, BLK/ORNG, TPR/SPANDEX/DURAFIBRE/COLDMX

GLOVES, IMPACT-RESIST, TOUCHSCREEN, INSULATED, S/7, BLK/ORNG, TPR/SPANDEX/DURAFIBRE/COLDMX

WATSON GLOVES

GLOVES, IMPACT-RESIST, TOUCHSCREEN, INSULATED, S/7, BLK/ORNG, TPR/SPANDEX/DURAFIBRE/COLDMX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GLOVES, IMPACT-RESIST, TOUCHSCREEN, INSULATED, S/7, BLK/ORNG, TPR/SPANDEX/DURAFIBRE/COLDMX

GLOVES, IMPACT-RESIST, TOUCHSCREEN, INSULATED, S/7, BLK/ORNG, TPR/SPANDEX/DURAFIBRE/COLDMX

WATSON GLOVES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $71.68 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WAT91051S
  • Mfr. Model # 91051-S
  • UNSPSC # 46181536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Product Details

Fight the cold with these impact- and puncture-resistant size small/seven insulated gloves lined with Cold MX lining. They feature foam and TPR knuckle padding, a spandex glove back, a Durafibre palm with TPR. These touchscreen-compatible, black and orange gloves also have a hook and loop closure, a wrist strap cuff, and are rated ANSI puncture level four and have an ANSI cut level of A5.

Technical Specs

  • ItemHigh Performance Glove
  • Cuff StyleHook-and-Loop
  • Palm MaterialMicrofibre
  • Glove Back MaterialSpandex
  • StandardsEN 388
  • ANSI/ISEA Cut LevelA5
  • ColourBlack, Orange
  • SeriesThe Breakdown
  • Size- AlphaS
  • Glove FeaturesWasteNot Spandex Made From 96% Recycled Post Consumer PET Bottles, Dexterity, Thermal Efficiency, Anti-Bacterial Properties, Water-Resistant, Impact Protection, Abrasion-Resistant, Sure-Grip In Wet or Oily Conditions, Conductive Coating On Index finger and Thumb Can Be Used On All Touchscreen Devices, Hook-and-Loop Closure
  • EN 388 Rating3X33EP
  • Cuff MaterialNeoprene
  • ANSI/ISEA Impact Level 2
  • Insulated Yes
  • Glove Liner Material Para-Aramid, Polyester, Steel
  • Knuckle Protection Material Rubber
  • Glove Coating Material Silicone
  • Touchscreen Compatible Yes
  • Finger Coverage Full Finger
  • Glove Coating Coverage Palm
  • Size- Numeric 7
  • ANSI/ISEA Puncture Level 4
  • Glove Hand Style Left and Right
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list