!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MACHINE TOOL LIGHT, LINEAR, LED, 480 LUMENS, 5000K, CLAMP, 5 W, 24V DC

MACHINE TOOL LIGHT, LINEAR, LED, 480 LUMENS, 5000K, CLAMP, 5 W, 24V DC

WALDMANN

MACHINE TOOL LIGHT, LINEAR, LED, 480 LUMENS, 5000K, CLAMP, 5 W, 24V DC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MACHINE TOOL LIGHT, LINEAR, LED, 480 LUMENS, 5000K, CLAMP, 5 W, 24V DC

MACHINE TOOL LIGHT, LINEAR, LED, 480 LUMENS, 5000K, CLAMP, 5 W, 24V DC

WALDMANN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $476.11 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WAL113161000662575
  • Mfr. Model # 113161000-00662575
  • UNSPSC # 39111516
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.73 lbs

Product Details

This machine tool light is made of aluminum. In addition, it includes M12 connector, mounting hardware, and a bulb. Plus it meets the standards for CE, cETLus listed, RoHS compliance. It also has 5 watts, and a 10-year manufacturer's warranty.

Technical Specs

  • ItemMachine Tool Light
  • Lighting TechnologyLED
  • Mount TypeClamp
  • Overall Length7.99 in
  • Tube Diameter1.6 in
  • Resistance PropertiesImpact Resistant, Oil and Grease Resistant, Waterproof
  • Colour Rendering Index80
  • Electrical Connection TypeM12 Connector
  • Includes BulbYes
  • Switch TypeNo Switch
  • Housing MaterialAluminum
  • IncludesM12 Connector
  • Lamp Life60,000 hr
  • Manufacturer Warranty Length10 yr
  • Overall Height1.18 in
  • Plug Type4 Pin
  • IP Rating IP67
  • Maximum Brightness 480 lm
  • Operating Voltage 24V DC
  • Power Cord Length 16 ft
  • Wattage 5 W
  • Adjustability Adjustable +/- 90 Degrees with Accessory Brackets
  • Colour Temperature 5,000K
  • Hazardous Location Specification Not Rated
  • Machine Light Type Linear
  • Ballast Type No Ballast
  • Housing Material Finish Anodized
  • Includes Mounting Hardware Yes
  • Lens Material Borosilicate Glass
  • Mounting Location Surface
  • Overall Width 1.57 in
  • Standards CE, cETLus Listed, RoHS Compliant
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list