!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LED LINEAR MACHINE LIGHT,28/47VAC,3700 LUMENS,WATERPROOF,W/ M12 CONNECTOR,42 7/64X2 3/4 IN,AL TUBE

LED LINEAR MACHINE LIGHT,28/47VAC,3700 LUMENS,WATERPROOF,W/ M12 CONNECTOR,42 7/64X2 3/4 IN,AL TUBE

WALDMANN

LED LINEAR MACHINE LIGHT,28/47VAC,3700 LUMENS,WATERPROOF,W/ M12 CONNECTOR,42 7/64X2 3/4 IN,AL TUBE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LED LINEAR MACHINE LIGHT,28/47VAC,3700 LUMENS,WATERPROOF,W/ M12 CONNECTOR,42 7/64X2 3/4 IN,AL TUBE

LED LINEAR MACHINE LIGHT,28/47VAC,3700 LUMENS,WATERPROOF,W/ M12 CONNECTOR,42 7/64X2 3/4 IN,AL TUBE

WALDMANN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,418.94 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WAL113126000612973
  • Mfr. Model # 113126000-00612973
  • UNSPSC # 39111516
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.5 lbs

Product Details

This waterproof, linear, machine tool light is an LED tubular light with a brightness of 3700 lumens. The tube is made of aluminum, and it has and has an average life of 60,000 hours. With a voltage of 28 and 47 volts of alternating current, it is 42 7/64 inches long and has an outside diameter of 2 3/4 inches. This light mounts with a bracket and includes a M12 connector. It meets cETL standards.

Technical Specs

  • ItemLinear Luminaire
  • Lighting TechnologyLED
  • Operating Voltage18 to 30V DC
  • Tube Diameter2.75 in
  • Colour Rendering Index80
  • Electrical Connection TypePlug and Play
  • Machine Light TypeLED
  • ApplicationMachinery Equipment
  • Housing MaterialAluminum
  • IncludesM12 Connector
  • Lamp Life60,000 hr
  • Mounting LocationSurface Mount
  • Overall Width2.75 in
  • StandardsC-ETL-US
  • IP Rating IP67
  • Mount Type Surface Mount
  • Overall Length 42.109375 in
  • Wattage 42 W
  • Colour Temperature 5,000K
  • Includes Bulb Built-In
  • Switch Type Control Switch
  • For Location Outdoor
  • Housing Material Finish Aluminum Colored Anodized
  • Includes Mounting Hardware Yes
  • Lens Material Borosilicate
  • Overall Height 2.28 in
  • Plug Type Built-in Plug Serie_763
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list