!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LINEAR LED BULB,47 1/4 IN L,3,300 LM

LINEAR LED BULB,47 1/4 IN L,3,300 LM

PHILIPS

LINEAR LED BULB,47 1/4 IN L,3,300 LM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LINEAR LED BULB,47 1/4 IN L,3,300 LM

LINEAR LED BULB,47 1/4 IN L,3,300 LM

PHILIPS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $42.55 / EACH

EHC: EHC :
Min Qty 25 = $1,063.75

Compliance and Restrictions

  • None

This product must be purchased in multiples of 25. Please update the quantity to proceed with Checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG794F65
  • Mfr. Model # 929003122404
  • UNSPSC # 39112102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.37 lbs

Technical Specs

  • ItemLinear LED Bulb
  • Bulb HousingGlass
  • Bulb Designation25T5HO/COR/46-835/MF33/G 25/1
  • Colour Temperature3,500K
  • Lumens3,300 lm
  • Shatter-ResistantNo
  • Colour SelectableNo
  • Bulb UL TypeType B
  • StandardsDLC, RoHS Compliant, UL Listed
  • Bulb FinishFrosted
  • Bulb Minimum Starting Temperature-4 Degrees F
  • Light ColourWhite
  • Amps250 mA
  • Lumen SelectableNo
  • Bulb Dia.3/4 in
  • Bulb Base Type Miniature Bi-Pin (G5)
  • Bulb Shape T5
  • Colour Rendering Index 80
  • Incandescent Wattage Equivalency 54 W
  • Nominal Length 4 ft
  • Watts 25 W
  • Light Technology LED
  • Voltage 120 to 277V AC
  • Overall Length 47 1/4 in
  • Bulb Manufacturers Warranty Length 5 yr
  • Bulb Power Source Requires Separate Ballast
  • Rated Life 50,000 hr
  • Maximum Operating Temperature 113 Degrees F
  • Lamp Wiring Double-End
  • Dimmable Yes

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list