!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LINEAR LED BULB,47 1/4 IN L,1,800 LM

LINEAR LED BULB,47 1/4 IN L,1,800 LM

PHILIPS

LINEAR LED BULB,47 1/4 IN L,1,800 LM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LINEAR LED BULB,47 1/4 IN L,1,800 LM

LINEAR LED BULB,47 1/4 IN L,1,800 LM

PHILIPS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $19.39 / EACH

EHC: EHC :
Min Qty 25 = $484.75

Compliance and Restrictions

  • None

This product must be purchased in multiples of 25. Please update the quantity to proceed with Checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG807VC4
  • Mfr. Model # 12T8/COR/48-840/MF18/G/DIM 25/1
  • UNSPSC # 39112102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.73 lbs

Technical Specs

  • ItemLinear LED Bulb
  • Bulb HousingGlass
  • Bulb Designation12T8/COR/48-840/MF18/G/DIM 25/1
  • Colour Temperature4,000K
  • Lumens1,800 lm
  • Shatter-ResistantNo
  • Colour SelectableNo
  • Bulb UL TypeType B
  • StandardsDLC, RoHS Compliant, UL Listed
  • Bulb FinishFrosted
  • Bulb Power SourceRequires Separate Ballast
  • Rated Life50,000 hr
  • Lumen SelectableNo
  • Bulb Dia.28 mm
  • Bulb Base Type Medium Bi-Pin (G13)
  • Bulb Shape T8
  • Colour Rendering Index 80
  • Incandescent Wattage Equivalency 25 W, 28 W, 32 W
  • Nominal Length 4 ft
  • Watts 12 W
  • Light Technology LED
  • Voltage 120 to 277V AC
  • Overall Length 47 1/4 in
  • Bulb Minimum Starting Temperature -4 Degrees F
  • Light Colour White
  • Maximum Operating Temperature 113 Degrees F
  • Lamp Wiring Double-End
  • Dimmable Yes

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list