!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LINEAR LED,7,064 LM,60 W

LINEAR LED,7,064 LM,60 W

KILLARK

LINEAR LED,7,064 LM,60 W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
New Item
LINEAR LED,7,064 LM,60 W

LINEAR LED,7,064 LM,60 W

KILLARK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,589.76 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # HBLLAL6030D
  • Mfr. Model # LAL6030D
  • UNSPSC # 39111902
  • CATALOGUE PAGE # N/A
  • Shipping Weight 18.9 lbs

Technical Specs

  • ItemLinear LED
  • Fixture Voltage120 to 277V AC
  • For Max. Bulb Wattage60 W
  • Lumens7,064 lm
  • Overall Height3 7/8 in
  • Overall Width5 3/4 in
  • For Bulb TypeIntegrated LED
  • Lamp TypeIntegrated LED
  • Housing FinishUnfinish
  • IncludesEndcaps, Screw, Wiring
  • Lamp Watts60 W
  • Max. Ambient Temp.131 Degrees F
  • Mounting LocationPendant, Surface
  • StandardsClass I, Division 2, Groups A, B, C, D, Class I, Zone 2, Groups IIC, IIB, IIA, Class II, Divisions 1 & 2, Groups E, F, G, Class III, Divisions 1, 2, Zone 2, Zone 21
  • Emergency Battery Backup No
  • Bulbs Included Yes
  • Lighting Technology LED
  • Number of Bulbs 0
  • Overall Length 32 5/8 in
  • Colour Temperature 5000K
  • Ingress Protection Rating 66
  • Hazard Classification Class I/Division 2, Class II/Division 1, Class II/Division 2, Class III/Division 1, Class III/Division 2
  • Housing Material Aluminum
  • Lumens per Watt 117.7 lm/W
  • Max. Fixture Wattage 60 W
  • Min. Ambient Temp. -40 Degrees F
  • Safety Rating Class I, Division 2, Groups A, B, C, D, Class I, Zone 2, Groups IIC, IIB, IIA, Class II, Divisions 1 & 2, Groups E, F, G, Class III, Divisions 1, 2, Zone 2, Zone 21
  • Temperature Code T5
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list