!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LINEAR ACTUATOR,12VDC,112 LB.,3.9 IN

LINEAR ACTUATOR,12VDC,112 LB.,3.9 IN

DUFF-NORTON

LINEAR ACTUATOR,12VDC,112 LB.,3.9 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
LINEAR ACTUATOR,12VDC,112 LB.,3.9 IN

LINEAR ACTUATOR,12VDC,112 LB.,3.9 IN

DUFF-NORTON

Clearance Price :
$94.94 / EACH

Your Price : $379.77 / EACH

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5FTG6
  • Mfr. Model # LT100-1-100P
  • UNSPSC # 31251501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.97 lbs

Technical Specs

  • ItemLinear Actuator
  • Stroke Length3 29/32 in
  • Duty Cycle20 %
  • Full Load Amps3.5 A
  • Max. Ambient Temp.-25 Degrees C/150 Degrees F
  • Motor TypePermanent Magnet
  • Capacitor IncludedNo
  • Feedback SignalPotentiometer
  • Clutch IncludedNo
  • Screw TypeAcme
  • Seal Guide MaterialDelrin
  • Mounting TypeClevis
  • Rated Load 112 lbs.
  • Speed @ Rated Load 30 in/min
  • Voltage 12V DC
  • Retracted Length 9 1/2 in
  • Enclosure Type IP66
  • Thermal Protection None
  • Capacitor Required No
  • Limit Switch Type Internal Non Adjustable
  • Drive System Type Gear
  • Nut Material Delrin
  • Housing Material Zinc Die Cast Aluminum
  • Standards CE
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list