!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WINCH ROPE, HIGH-TENACITY, 12 STRAND, BRAID, NEON YELLOW, 150 FT, 5/16 IN DIA, HDPE

WINCH ROPE, HIGH-TENACITY, 12 STRAND, BRAID, NEON YELLOW, 150 FT, 5/16 IN DIA, HDPE

ALL GEAR

WINCH ROPE, HIGH-TENACITY, 12 STRAND, BRAID, NEON YELLOW, 150 FT, 5/16 IN DIA, HDPE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WINCH ROPE, HIGH-TENACITY, 12 STRAND, BRAID, NEON YELLOW, 150 FT, 5/16 IN DIA, HDPE

WINCH ROPE, HIGH-TENACITY, 12 STRAND, BRAID, NEON YELLOW, 150 FT, 5/16 IN DIA, HDPE

ALL GEAR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $724.90 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # AGRAG12SS516150E1
  • Mfr. Model # AG12SS516150E1
  • UNSPSC # 31151500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.26 lbs

Product Details

This fast and lightweight winch three-pound rope is neon yellow in colour for easy identification. The 12-strand, high-tenacity rope is 150 feet in length with a diameter of 5/16 of an inch. It has a braid construction that can hold 15,300 pounds and is an excellent alternative to a wire rope. Its 4-foot protective sleeve will prolong the life of the high-strength core. The line is packaged in a heavy-duty polyethylene bag/reel, protecting the line from any damage, dirt, or moisture.

Technical Specs

  • ItemWinch Line
  • Cord Diameter5/16 in
  • ColourYellow
  • Product Type Winch Line
  • Cord Length 150 ft
  • Maximum Load Capacity 15,300 lb
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list