!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
U-SHAPED FLUORESCENT BULB, T8, MEDIUM BI-PIN (G13), 6 IN U-BEND LEG SPACING, 32 W

U-SHAPED FLUORESCENT BULB, T8, MEDIUM BI-PIN (G13), 6 IN U-BEND LEG SPACING, 32 W

SYLVANIA

U-SHAPED FLUORESCENT BULB, T8, MEDIUM BI-PIN (G13), 6 IN U-BEND LEG SPACING, 32 W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
U-SHAPED FLUORESCENT BULB, T8, MEDIUM BI-PIN (G13), 6 IN U-BEND LEG SPACING, 32 W

U-SHAPED FLUORESCENT BULB, T8, MEDIUM BI-PIN (G13), 6 IN U-BEND LEG SPACING, 32 W

SYLVANIA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $51.58 / EACH

EHC: EHC :
Min Qty 16 = $825.28

Compliance and Restrictions

  • None

This product must be purchased in multiples of 16 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # LVA22057
  • Mfr. Model # 22057
  • UNSPSC # 39101605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Product Details

This linear fluorescent bulb meets the standards for ANSI. It also has voltage of 137V AC, 32 watts, a medium bi-pin (G13) bulb base, is not shatter resistant, 2,900 lumens, plus it has a rated life of 20,000 hours.

Technical Specs

  • ItemLinear Fluorescent Bulb
  • Bulb ShapeT8
  • Colour Temperature4,100K
  • Shatter-ResistantNo
  • Watts32 W
  • Colour Rendering Index85
  • Light TechnologyFluorescent
  • Voltage137V AC
  • Bulb Start TypeInstant or Rapid
  • Light ColourWhite
  • Bulb Housing Glass
  • Bulb Designation FBO32/841XP/6/ECO
  • Lumens 2,900 lm
  • Bulb Bend Radius 6 in
  • Bulb Base Type Medium Bi-Pin (G13)
  • Dimmable No
  • Overall Length 22 1/2 in
  • Standards ANSI
  • Rated Life 20,000 hr
  • Bulb Dia. 1 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list