TEMPERATURE LIMIT CONTROLLER, OPEN ON RISE, SPST, 180 ° F OPENING, MANUAL RESET, 120V AC/277V AC
TEMPERATURE LIMIT CONTROLLER, OPEN ON RISE, SPST, 180 ° F OPENING, MANUAL RESET, 120V AC/277V AC
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
This temperature limit controller measures 1¾ inch width, 1½ inch height, 1 inch depth. This temperature limit controller is designed for use with the following applications: flame rollout. In addition, it weighs 0.8 ounce.
Technical Specs
Item Temperature Limit Controller
Mounting Surface Mount
Switch Action Open on Rise
Switch Opening Temperature 180 Degrees F
Mounting Base Length 2 in
Product Type Temperature Limit Controller
Overall Depth 1 in
Overall Width 1 3/4 in
Inductive Amps @ 120V 10 A
IP Rating Not Rated
Weight 0.8 oz
Mounting Hole Diameter 1/8 in
Number of Mounting Holes 2
Resistive Amps @ 240V AC 25 A
Wire Connections Spade Terminals
Application Flame Rollout
Contact Form SPST
Reset Type Manual Reset
Input Voltage 120V AC, 277V AC
Mounting Base Width 1 5/8 in
Mounting Hole Center to Center Distance 1 5/8 in
Overall Height 1 1/2 in
Face Diameter 2 in
Inductive Amps @ 240V 5 A
Terminal Size 1/4 in
Pilot Contact Rating 125 VA
Standards cULus Recognized
Resistive Amps @ 120V AC 25 A
Resistive Amps @ 277V AC 21.6 A
Country of Origin China
(subject to change)
Alternate Products
SUPCO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$22.34
/ EACH