!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LIGHTMETER, +/-3LIGHT ACCIN,FULLSIZE,

LIGHTMETER, +/-3LIGHT ACCIN,FULLSIZE,

EXTECH

LIGHTMETER, +/-3LIGHT ACCIN,FULLSIZE, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LIGHTMETER, +/-3LIGHT ACCIN,FULLSIZE,

LIGHTMETER, +/-3LIGHT ACCIN,FULLSIZE,

EXTECH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $764.64 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EXTEA33NIST
  • Mfr. Model # EA33-NIST
  • UNSPSC # 41115308
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.4 lbs

Technical Specs

  • ItemLight Meter
  • Measuring Range0 to 99,990 FC, 0 to 999,990 Lux
  • Accuracy+/-3%
  • Peak HoldNo
  • Min./Max. MemoryNo
  • InterfaceNo
  • Battery Type(6) AAA
  • Calibration CertificateNIST
  • Manufacturers Warranty Length1 yr
  • Lighting Types Fluorescent, Halogen Lamps, High Pressure Sodium, Incandescent, Metal Halide, White/Red/Yellow/Green/Blue LED
  • Resolution 0.001 FC or 0.01 Lux
  • Display LCD
  • Data Hold Yes
  • Data Logging No
  • Auto Power Off Yes
  • Sensor Color, Cosine Correction
  • Includes 36 in Coiled Cable, Built-In Stand, Carrying Case, Light Sensor, Protective Cover, Protective Holster
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list