!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LIGHTING DIMMER SWITCH, CFL/INCANDESCENT/LED,120 TO 277V,HARD WIRED

LIGHTING DIMMER SWITCH, CFL/INCANDESCENT/LED,120 TO 277V,HARD WIRED

SENSOR SWITCH

LIGHTING DIMMER SWITCH, CFL/INCANDESCENT/LED,120 TO 277V,HARD WIRED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LIGHTING DIMMER SWITCH, CFL/INCANDESCENT/LED,120 TO 277V,HARD WIRED

LIGHTING DIMMER SWITCH, CFL/INCANDESCENT/LED,120 TO 277V,HARD WIRED

SENSOR SWITCH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $77.89 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ABR2675LV
  • Mfr. Model # WPD WH
  • UNSPSC # 39122206
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Product Details

This dimmer wall switch features fixtures illuminate according to previously adjusted light levels, program high and low dimming range. In addition, it includes screwless wall plate. Plus it meets the standards for UL listed.

Technical Specs

  • ItemLighting Dimmer
  • Switch Type - Motion Sensing and Dimming3-Way
  • Communication Method - Motion Sensing and DimmingHard Wired
  • Number of Gangs1
  • Max. Capacity @ 120VAC600W (Incandescent), 300W (ELV), 250W (MLV), 2A (150W) (LED/CFL)
  • Use With - Motion Sensing and DimmingLED, CFT, Incandescent, Self Ballast Devices
  • Description/Special FeaturesFixtures Illuminate According to Previously Adjusted Light Levels, Program High and Low Dimming Range
  • StandardsUL Listed
  • Item - Motion Sensing and Dimming Dimmer Wall Switch
  • Lighting Technology CFL, Incandescent, LED
  • Switch Style - Motion Sensing and Dimming On/Off and Dim Switch
  • Operating Voltage - Motion Sensing and Dimming 120V AC
  • Colour - Motion Sensing and Dimming Off-White
  • Installation Location - Motion Sensor Wall Switch Box
  • Includes Screwless Wall Plate
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list