!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LIGHTING DIMMER SWITCH, LED, 120 TO 277V, HARD WIRED

LIGHTING DIMMER SWITCH, LED, 120 TO 277V, HARD WIRED

SENSOR SWITCH

LIGHTING DIMMER SWITCH, LED, 120 TO 277V, HARD WIRED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LIGHTING DIMMER SWITCH, LED, 120 TO 277V, HARD WIRED

LIGHTING DIMMER SWITCH, LED, 120 TO 277V, HARD WIRED

SENSOR SWITCH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $120.07 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ABR269HG6
  • Mfr. Model # SPODMRA MWO D WH
  • UNSPSC # 39122206
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.48 lbs

Product Details

This dimming wall switch features new aesthetic, programmable without removing switch plate. In addition, it includes standard screwless wall plate. Plus it meets the standards for cUL and cULus.

Technical Specs

  • ItemLighting Dimmer
  • Switch Type - Motion Sensing and Dimming3-Way
  • Communication Method - Motion Sensing and DimmingCommunication Wire
  • Number of Gangs1
  • Max. Capacity @ 120VAC800W (LED)
  • Colour - Motion Sensing and DimmingBlack, Brown, Grey, Off-White, Red, White
  • Installation Location - Motion SensorWall Switch Box
  • IncludesStandard Screwless Wall Plate
  • Item - Motion Sensing and Dimming Dimming Wall Switch
  • Lighting Technology LED
  • Switch Style - Motion Sensing and Dimming On/Off Single Relay
  • Operating Voltage - Motion Sensing and Dimming 120 to 277V AC
  • Max. Capacity @ 277VAC 1200W (LED)
  • Use With - Motion Sensing and Dimming Conjunction with WSXA MWO
  • Description/Special Features New Aesthetic, Programmable without Removing Switch Plate
  • Standards cUL, cULus
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list