DOCK LIGHT REPLACEMENT HEAD, BULB DEPENDENT, 300 W, 120V AC, 10 FT CORD
DOCK LIGHT REPLACEMENT HEAD, BULB DEPENDENT, 300 W, 120V AC, 10 FT CORD
LUMAPRO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
This dock light replacement head includes mounting hardware. Plus it meets the standards for UL/cUL Listed. It also has 300 watts, and a one-year warranty.
Technical Specs
Item Dock Light Replacement Head
Compatible Manufacturer Model Number 5AY50, 5AY51, 5AY52
Lighting Technology Bulb Dependent
Power Cord Length 10 ft
IP Rating Not IP Rated
Head Colour Yellow
Head Material Finish Powder Coated
Manufacturer Warranty Length 1 yr
Standards UL/cUL Listed
Bulb Wattage 300 W
Includes Bulb No
Operating Voltage 120V AC
For Location Indoor, Outdoor
For Bulb Type Number T3
Head Material Aluminum
Includes Mounting Hardware Yes
Plug Type Three Prong
Switch Type Push Button
Country of Origin China
(subject to change)
Related Products
LUMAPRO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$8.19
/ EACH