LIGHT METER
LIGHT METER
EXTECH
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
Light Meter, Measuring Range 0 to 20,000 Lux, Resolution 0.01 Fc or 0.01 Lux, Accuracy +/-5% + 0.5%FS, Display Backlit LCD, Peak Hold, Data Hold, Min/Max Memory, Auto Power Off, 9V Battery Type, Selenium Photovoltaic Sensor, Cord Length 24 in., Includes
Technical Specs
- ItemLight Meter
- Resolution0.01 fc or 0.01 lux
- DisplayLarge LCD
- Data HoldYes
- Auto Power OffYes
- SensorSelenium Photovoltaic
- Calibration CertificateNo
- Manufacturers Warranty Length1 yr.
- Measuring Range 20,000 fc or 200,000 lux
- Accuracy +/-(5% of Reading + 0.5% FS)
- Peak Hold Yes
- Min./Max. Memory Yes
- Battery Type 9 V
- Cord Length 24 in
- Includes Sensor, Battery, Soft Carrying Pouch and Instructions
- Country of Origin China
(subject to change)
Related Products
-
EXTECH
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$501.77
/ EACH
-
AMPROBE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$372.50
/ EACH
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$224.37
/ EACH
-
EXTECH
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$336.29
/ EACH
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$185.10
/ EACH