DOCK LIGHT, HALOGEN, 60 IN ARM REACH, ARTICULATING, 8,500 LUMENS, 500 W, 120V AC
DOCK LIGHT, HALOGEN, 60 IN ARM REACH, ARTICULATING, 8,500 LUMENS, 500 W, 120V AC
LUMAPRO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This dock light includes mounting hardware and a bulb. Plus it meets the standards for cUL, UL. It also has 500 watts, 3,000K colour temperature, and a limited lifetime warranty.
Technical Specs
Item Dock Light
Arm Swivel Angle 210 Degrees Horizontal
Head Depth 10 in
Head Width 10 in
Lighting Technology Halogen
Operating Voltage 120V AC
Arm Design Articulating
IP Rating Not IP Rated
Arm Colour Yellow
Arm Material Finish Powder Coated
Electrical Connection Type Plug
For Environment Damp
Head Colour Black
Head Material Finish Powder Coated
Includes Mounting Hardware Yes
LED Replaces 500 W Halogen
Manufacturer Warranty Length Limited Lifetime
Standards cUL, UL
Arm Reach 60 in
Bulb Wattage 500 W
Head Height 13 in
Includes Bulb Yes
Maximum Brightness 8,500 lm
Power Cord Length 10 ft
For Location Indoor, Outdoor
Arm Adjustability Horizontal Swivel
Arm Material Steel
Colour Temperature 3,000K
For Bulb Type Number T3
Head Adjustability Pivots, Rotates
Head Material Aluminum
Head Rotation 360 Degrees
Lamp Life 2,000 hr
Lens Material Glass
Mounting Location Wall
Switch Type Push Button
Country of Origin China
(subject to change)
Related Products
LUMAPRO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$164.52
/ EACH