!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LIGHT DIAGONAL CUTTER 5IN

LIGHT DIAGONAL CUTTER 5IN

KLEIN TOOLS

LIGHT DIAGONAL CUTTER 5IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LIGHT DIAGONAL CUTTER 5IN

LIGHT DIAGONAL CUTTER 5IN

KLEIN TOOLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $23.66 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # KLND275-5
  • Mfr. Model # D275-5
  • UNSPSC # 27112114
  • CATALOGUE PAGE # 367
  • Shipping Weight 0.13 lbs

Product Details

Lightweight flush cutter. Shears wire up to 18 AWG producing a flat, flush cut. Shear cutting greatly reduces cutting effort and minimizes fly-off. Cushioned grips and steel return spring for increased comfort during repetitive cutting. Ultra slim profile increases access in confined areas. 5 in.

Technical Specs

  • ItemDiagonal Cutting Plier
  • Cut ProfileFlush
  • ESD-SafeNo
  • Non-SparkingNo
  • Nose ShapeNarrow
  • Maximum Jaw Opening1/4 in
  • Jaw Width1/4 in
  • Grip StyleStandard Cushion
  • Voltage RatingNot Rated
  • Additional Tool FunctionsWire Cutter
  • Cutter Length1/2 in
  • Grip MaterialPlastic
  • Handle StylePistol Grip
  • Material ApplicationsFine Material, Small Wire, Zip Ties
  • Weight1.8 oz
  • Plier Type Diagonal Cutting Pliers
  • Cutter Type Diagonal Cutting Pliers
  • Insulated No
  • Head Offset Angle 0 Degrees
  • Overall Length 5 in
  • Jaw Length 1/2 in
  • Jaw Opening Type Spring Return
  • Maximum Wire Cutting Gauge 16 AWG
  • Tether Ready No
  • Blade Material Steel
  • Features Heat Treated for Increased Durability, Pliers' Pinch Cutting Greatly Reduces Cutting Effort and Minimizes Fly-Off
  • Handle Colour Red
  • Jaw Thickness 1/8 in
  • Plier Material Steel

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list