!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LIGHT COMMERCIAL GRADE CONDENSATE PUMP

LIGHT COMMERCIAL GRADE CONDENSATE PUMP

HARTELL

LIGHT COMMERCIAL GRADE CONDENSATE PUMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
New Item
LIGHT COMMERCIAL GRADE CONDENSATE PUMP

LIGHT COMMERCIAL GRADE CONDENSATE PUMP

HARTELL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $367.03 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ILTPABX115
  • Mfr. Model # PABX-115
  • UNSPSC # 40151514
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.2 lbs

Technical Specs

  • ItemCondensate Removal Pump
  • Horsepower1/20 hp
  • Maximum Feet of Head22 ft
  • Maximum Flow Rate @ 10 Feet of Head1.8 gpm
  • Maximum Flow Rate @ 20 Feet of Head1.1 gpm
  • Nameplate Voltage115V AC
  • Pump TypeStandard
  • Tank Capacity1 gal
  • Amps1.6 A
  • Compatible Discharge Pipe Size3/8 in
  • Cord Length6 ft
  • Float MaterialPolypropylene
  • Manufacturer Warranty Length1 yr
  • Maximum Operating Pressure9 psi
  • Overall Height9.75 in
  • Overall Width9.25 in
  • StandardscULus
  • Discharge Connection Style Barbed
  • Intake Connection Style Open
  • Maximum Flow Rate @ 1 Feet of Head 2.3 gpm
  • Maximum Flow Rate @ 15 Feet of Head 0.9 gpm
  • Maximum Media Temperature 110 Degrees F
  • Plenum Rated No
  • Series PABX
  • Maximum Flow Rate @ 5 Feet of Head 2.1 gpm
  • Body Gasket Material Aluminum
  • Compatible Intake Pipe Size 3/4 in, 1 1/8 in, 1 3/8 in
  • Electrical Connection Type Cord with Plug
  • For Use With Potable Systems No
  • Maximum Ambient Temperature 110 Degrees F
  • Number of Intakes 3
  • Overall Length 6 in
  • Pump Activation Type Float Switch
  • Tank Material ABS Plastic
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list