!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LF2/A105 CARBON STEEL ROD, 6 FT L, 70,000 PSI TENSILE/36,000 PSI YIELD STRENGTH, 93 HRB/197 BHN, AIR-HARDENED, 1½ IN DIA

LF2/A105 CARBON STEEL ROD, 6 FT L, 70,000 PSI TENSILE/36,000 PSI YIELD STRENGTH, 93 HRB/197 BHN, AIR-HARDENED, 1½ IN DIA

USA INDUSTRIALS

LF2/A105 CARBON STEEL ROD, 6 FT L, 70,000 PSI TENSILE/36,000 PSI YIELD STRENGTH, 93 HRB/197 BHN, AIR-HARDENED, 1½ IN DIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
New Item
LF2/A105 CARBON STEEL ROD, 6 FT L, 70,000 PSI TENSILE/36,000 PSI YIELD STRENGTH, 93 HRB/197 BHN, AIR-HARDENED, 1½ IN DIA

LF2/A105 CARBON STEEL ROD, 6 FT L, 70,000 PSI TENSILE/36,000 PSI YIELD STRENGTH, 93 HRB/197 BHN, AIR-HARDENED, 1½ IN DIA

USA INDUSTRIALS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $205.29 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # USSRODA1051572
  • Mfr. Model # ROD-A105-1.5X72
  • UNSPSC # 30102504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 36.13 lbs

Product Details

This carbon steel rod is made of A105/LF2 Grade carbon steel and has a tensile strength of 70,000 psi. It has an overall length of six feet. It meets the standards for ASME SA-105, ASME SA-350 Grade LF2. Plus, This carbon steel rod has a Rockwell hardness of 93 HRB and a Brinell hardness of 197 BHN, in addition to a rod shape.

Technical Specs

  • ItemLF2/A105 Carbon Steel Rod
  • Material GradeA105/LF2
  • Heat TreatmentAir-Hardened
  • Overall Length6 ft
  • FabricationHot Rolled
  • Tensile Strength70,000 psi
  • StandardsASME SA-105, ASME SA-350 Grade LF2
  • Brinell Hardness197 BHN
  • System of MeasurementInch
  • Material Carbon Steel
  • Heat Treatable Heat Treatable
  • Mechanical Finish Mill
  • Yield Strength 36,000 psi
  • Rockwell Hardness 93 HRB
  • Length Tolerance +/-0.125 in
  • Includes Material Certificate No Certificates Included
  • Shape Rod
  • Tolerance Rating Standard
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list