This lever and manual chain hoist is made out of steel. In addition, it has manual power, plus it is corrosion-resistant (chain). It also features heavy-duty cast latches, Ingersoll Rand Kinetic series premium manual chain hoists. This lever and manual chain hoist meets the standards for ASME, ANSI, and ISO 9001.
Technical Specs
ItemLever and Manual Chain Hoist
Maximum Lifting Capacity22,000 lb
Pull to Lift Rated Load79.4 lb
Lifting Hook Opening Width2 1/2 in
Overload Protection IncludedOverload Protection Included
Chain GradeGrade 100
Body Depth192 mm
Body FinishPowder Coated
Chain FinishElectro-Galvanized
For Outdoor UseFor Outdoor Use
Includes ClutchClutch Included
Maximum Pulling Capacity79.4 lb
Number of Reeves4
Resistance PropertiesCorrosion-Resistant (Chain)
Mount TypeHook Mounted
Maximum Lifting Length20 ft
Headroom29 29/32 in
Lifting Hook TypeCast Steel
Body MaterialSteel
Body Width360.5 mm
ColourYellow
Brake TypeDouble Pawl Disc Brake System
FeaturesFull Bearing Construction on Load Sprockets and Pinion Shaft for Reduced Pull Effort and Longer Life, Heavy Duty Cast Hook Latches Designed for Less Latch Replacements, Ingersoll Rand Kinetic Series Premium Manual Chain Hoists are Engineered for the Harshest of Environments and Deliver Exceptional Durability to Meet your Toughest Demands