!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
POCKET LEVER HOIST W CABLE PULLER, CAP 500 KG, HOIST LIFT 4 FT, GRADE 100 CHAIN 4 FT L

POCKET LEVER HOIST W CABLE PULLER, CAP 500 KG, HOIST LIFT 4 FT, GRADE 100 CHAIN 4 FT L

KITO

POCKET LEVER HOIST W CABLE PULLER, CAP 500 KG, HOIST LIFT 4 FT, GRADE 100 CHAIN 4 FT L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
POCKET LEVER HOIST W CABLE PULLER, CAP 500 KG, HOIST LIFT 4 FT, GRADE 100 CHAIN 4 FT L

POCKET LEVER HOIST W CABLE PULLER, CAP 500 KG, HOIST LIFT 4 FT, GRADE 100 CHAIN 4 FT L

KITO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $409.95 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KTOLX005-4
  • Mfr. Model # LX005-4
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.86 lbs

Product Details

This pocket lever hoist with cable puller has a standard hoist lift of four feet (1.2 metres) and a working load limit of 500 kilograms with a pull-to-lift rated load of 68 pounds. It features a Weston-style brake, a four-foot long, Grade 100 chain, and a 0.9-inch hook opening.

Technical Specs

  • ItemLever and Manual Chain Hoist
  • Maximum Lifting Length4 ft
  • Overload Protection IncludedOverload Protection Not Included
  • Brake TypeWeston Style Brake
  • Features4 ft Long, 0.9 in Hook Opening, Grade 100 Chain, It Features a Weston-Style Brake
  • StandardsASME B30.21, ASME HST-3
  • Maximum Lifting Capacity 1,000 lb
  • Pull to Lift Rated Load 68 lb
  • Chain Grade Grade 100
  • Chain Length 4 ft
  • Maximum Pulling Capacity 1,000 lb
  • Country of Origin Japan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list