LEVER/MANUAL CHAIN HOIST, 10 FT L, HOOK MOUNT
LEVER/MANUAL CHAIN HOIST, 10 FT L, HOOK MOUNT
INGERSOLL RAND
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This lever and manual chain hoist has a one-year manufacturer's warranty and meets the standards for CE, ASME B30.21, HST-3m.
Technical Specs
- ItemLever and Manual Chain Hoist
- Maximum Lifting Capacity2,200 lb
- Pull to Lift Rated Load66 lb
- Lifting Hook Opening Width1 19/64 in
- Overload Protection IncludedOverload Protection Not Included
- Chain GradeGrade 100
- ColourYellow
- Brake TypeFused Brake Disc
- Chain Length5.6 mm/15.8 mm
- Includes BrakeBrake Included
- Mfr. Warranty Length1 yr
- Number of Load Chains1
- Power SourceManual, Lever
- Mount Type Hook Mounted - No Trolley
- Maximum Lifting Length 10 ft
- Headroom 11 51/64 in
- Lifting Hook Type Cast Steel
- Body Material Steel
- Lever Length 9 19/32 in
- Body Finish Corrosion resistant paint
- Chain Finish Electro-Galvanized
- For Outdoor Use For Outdoor Use
- Includes Clutch Clutch Not Included
- Maximum Pulling Capacity 66.1 lb
- Number of Reeves 1
- Standards Ce Certified, ASME B30.21, Hst-3m
- Country of Origin China
(subject to change)