!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MANUAL CHAIN HOIST, HOOK MOUNTED - NO TROLLEY, 2,000 LB LIFTING CAPACITY, 20 FT LIFT L

MANUAL CHAIN HOIST, HOOK MOUNTED - NO TROLLEY, 2,000 LB LIFTING CAPACITY, 20 FT LIFT L

DAYTON

MANUAL CHAIN HOIST, HOOK MOUNTED - NO TROLLEY, 2,000 LB LIFTING CAPACITY, 20 FT LIFT L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MANUAL CHAIN HOIST, HOOK MOUNTED - NO TROLLEY, 2,000 LB LIFTING CAPACITY, 20 FT LIFT L

MANUAL CHAIN HOIST, HOOK MOUNTED - NO TROLLEY, 2,000 LB LIFTING CAPACITY, 20 FT LIFT L

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $307.64 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGM1VW57
  • Mfr. Model # 1VW57
  • UNSPSC # 24101602
  • CATALOGUE PAGE # 586
  • Shipping Weight 36.84 lbs

Product Details

Load tested to 125 percent of rated load. Through-hardened load chain. Lubricated roller bearings and bushings, bearing-mounted pinions, and heat-treated spur gearing. Hand chain hangs 2 ft. shorter than lift. Meet ANSI/ASME B30.16 standards.

Technical Specs

  • ItemLever and Manual Chain Hoist
  • Operating PositionVertical
  • Maximum Lifting Length20 ft
  • Headroom13 3/4 in
  • Lifting Hook TypeHook with Safety Latch
  • Body MaterialSteel
  • Body Width5 1/8 in
  • ColourRed
  • Chain FinishZinc-Plated
  • Chain MaterialAlloy Steel
  • For Outdoor UseFor Outdoor Use
  • Includes BrakeBrake Included
  • Lifting Hook MaterialAlloy Steel
  • Minimum Retracted Length13 3/4 in
  • Number of Reeves1
  • StandardsANSI/ASME B30.16
  • Mount Type Hook Mounted
  • Maximum Lifting Capacity 2,000 lb
  • Pull to Lift Rated Load 60 lb
  • Lifting Hook Opening Width 1 1/8 in
  • Overload Protection Included Overload Protection Not Included
  • Chain Grade Grade 80
  • Body Depth 5 1/4 in
  • Brake Type Double Disc Brake, Weston Style
  • Chain Length 20 3/4 ft
  • Features Engineering Optimized Hand Chain Wheel Cover Preventing Hand Chain Stack in Fast Operation, Heat-Treated Alloy Steel Hooks
  • Included Components Safety Latch Hook
  • Includes Clutch Clutch Included
  • Mfr. Warranty Length 1 yr
  • Number of Load Chains 1
  • Power Source Manual
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list